https://www.bdiexpress.com/medias/INDXXXHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MzB8aW1hZ2UvanBlZ3xhRFE0TDJneU5TOHhNRFV3TnpFd05EYzBOelUxTUM5SlRrUllXRmhJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDE2MmRiOWU4YmEzZmJiNzM4MWVjYWY3ZTBjNDZkMzFjNzhlMWU2MGI1YWIzMzM0YTI4YzBhZjMxMDUwNGY5Njc
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6022 1 3/4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6022 1 3/4 CHAIN CPLG HUB ; 60 CHAIN 22 TEETH
1-3/4" Bore; 4-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 5.67" Outside Diameter; 2-1/4" Length Thru Bore; 7/16" Between Shaft Ends; 60 Chain; 22 Teeth; 2-1/4" Width; 6022; Keyway; Steel
Part #
6022 1 3/4
BDI #
623727
Details
180.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/6022-1-3-4/p/623727
Your Price
$ 180.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
3.859
EAN
0697950047782
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
60
Number of Teeth
22
Coupling Size or Series
6022
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
2500
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer Internal Number
6022 1 3/4
Weight / LBS
8.5
Long Description
1-3/4" Bore; 4-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 5.67" Outside Diameter; 2-1/4" Length Thru Bore; 7/16" Between Shaft Ends; 60 Chain; 22 Teeth; 2-1/4" Width; 6022; Keyway; Steel
Hub Diameter
4.5 Inch | 114.3 Millimeter
Bore Range
0 Inch | 0 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
5.67 Inch | 144.018 Millimeter
Length Thru Bore
2.125 Inch | 53.975 Millimeter
Distance Between Shaft Ends
0.438 Inch | 11.125 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh