MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8018SF
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8018SF COUPLING HUB ; 4-9/16" HUB DIA HUB SHAFT
4-9/16" Hub Diameter; Chain Coupling; Hub; Shaft; Bushed; 1/2 To 2-15/16 Bore Range; 6.27" Outside Diameter; 2-3/8" Length Thru Bore; 37/64" Between Shaft Ends; 80 Chain; 18 Teeth; 1-3/4" Width; 8018; Keyway; Steel
Part #
8018SF
BDI #
625414
Details
290.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/8018SF/p/625414
Your Price
$ 290.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
2.358
EAN
0697950047980
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Chain Number
80
Number of Teeth
18
Coupling Size or Series
8018
Bushing Size if bushed
SF
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
2000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | QD Bushing | Hardened Teeth
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer Internal Number
8018SF
Weight / LBS
5.28
Long Description
4-9/16" Hub Diameter; Chain Coupling; Hub; Shaft; Bushed; 1/2 To 2-15/16 Bore Range; 6.27" Outside Diameter; 2-3/8" Length Thru Bore; 37/64" Between Shaft Ends; 80 Chain; 18 Teeth; 1-3/4" Width; 8018; Keyway; Steel
Bore Range
1 Inch | 25 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Distance Between Shaft Ends
0.578 Inch | 14.681 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.27 Inch | 159.258 Millimeter
Hub Diameter
4.563 Inch | 115.9 Millimeter
Length Thru Bore
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh