![8020TLH](/medias/INDTSUHUBXXX-CHNCPG-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1Nzh8aW1hZ2UvanBlZ3xhREkyTDJnM09DOHhNRFF4TURjd05ERTNOVEV6TkM5SlRrUlVVMVZJVlVKWVdGaGZRMGhPUTFCSFgxUk1Yek13TUhnek1EQXVhbkJufDJhMTM3MWI1MTYyZjdmMjZiZWMyNzc1ZDFkMDM4YjNlZGE3YmQ3YmYzNTY1NGIxNWI2MDU2MjRhNDlkMmFlYzE)
![8020TLH](/medias/INDTSUHUBXXX-CHNCPG-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1Nzh8aW1hZ2UvanBlZ3xhREkyTDJnM09DOHhNRFF4TURjd05ERTNOVEV6TkM5SlRrUlVVMVZJVlVKWVdGaGZRMGhPUTFCSFgxUk1Yek13TUhnek1EQXVhbkJufDJhMTM3MWI1MTYyZjdmMjZiZWMyNzc1ZDFkMDM4YjNlZGE3YmQ3YmYzNTY1NGIxNWI2MDU2MjRhNDlkMmFlYzE)
TSUBAKI
TSUBAKI
8020TLH
TSUBAKI TSUBAKI
Description
8020TLH RLR CHAIN SPROCKET ; 20 TEETH TAPERLOCK BUSHED STL
Hub; Coupling; 5-3/8" Hub Diameter; Chain Coupling; Shaft; Bushed; 6.91" Outside Diameter; 2-5/8" Length Thru Bore; 37/64" Between Shaft Ends; 80 Chain; 20 Teeth; 2-5/8" Width; 8020; 3020; Yes; Steel; 2000RPM Speed
Part #
8020TLH
BDI #
21839575
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/8020TLH/p/21839575
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.76
EAN
0097039363824
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Chain Number
80
Number of Teeth
20
Coupling Size or Series
8020
Bushing Size if bushed
3020
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
2000
Inch - Metric
Inch
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Hub; Coupling; 5-3/8" Hub Diameter; Chain Coupling; Shaft; Bushed; 6.91" Outside Diameter; 2-5/8" Length Thru Bore; 37/64" Between Shaft Ends; 80 Chain; 20 Teeth; 2-5/8" Width; 8020; 3020; Yes; Steel; 2000RPM Speed
Bore Range
15/16 To 3 Inch | 28 To 65 Millimeter
Hub Diameter
5.375 Inch | 136.525 Millimeter
Width
2.625 Inch | 66.675 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.91 Inch | 175.514 Millimeter
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Distance Between Shaft Ends
0.578 Inch | 14.681 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh