![FB4012 X 1/2](/medias/INDDODHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MjB8aW1hZ2UvanBlZ3xhREE0TDJneE5pOHhNRFF5TWpRMU5EVTRNek15Tmk5SlRrUkVUMFJJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDMzMTI0N2ZmMjNhMjlhZWM2N2FiMjk1NTk4ZTQ2YWU0ZTk2ZTQ0NTIyYTQzYTQ4NmZlYTA2MjQzZGM2MWMzZjQ)
![FB4012 X 1/2](/medias/INDDODHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MjB8aW1hZ2UvanBlZ3xhREE0TDJneE5pOHhNRFF5TWpRMU5EVTRNek15Tmk5SlRrUkVUMFJJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDMzMTI0N2ZmMjNhMjlhZWM2N2FiMjk1NTk4ZTQ2YWU0ZTk2ZTQ0NTIyYTQzYTQ4NmZlYTA2MjQzZGM2MWMzZjQ)
DODGE
DODGE
FB4012 X 1/2
DODGE DODGE
Description
FB4012 X 1/2 CHAIN CPLG FLG
1/2" Bore; 1-13/32" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 2.21" Outside Diameter; 1-1/4" Length Thru Bore; 0.28" Between Shaft Ends; 40 Chain; 12 Teeth; 1-1/4" Width; 4012; Keyway
Part #
099100
BDI #
251513
Details
52.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/FB4012-X-1-2/p/251513
Your Price
$ 52.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.236
EAN
0782475046799
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
40
Number of Teeth
12
Coupling Size or Series
4012
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Maximum Speed RPM
5000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
FB4012 X 1/2 CHAIN CPLG FLG
Manufacturer Internal Number
099100
Weight / LBS
0.52
Long Description
1/2" Bore; 1-13/32" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 2.21" Outside Diameter; 1-1/4" Length Thru Bore; 0.28" Between Shaft Ends; 40 Chain; 12 Teeth; 1-1/4" Width; 4012; Keyway
Hub Diameter
1.406 Inch | 35.712 Millimeter
Outside Diameter
2.21 Inch | 56.134 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Distance Between Shaft Ends
0.28 Inch | 7.112 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh