https://www.bdiexpress.com/medias/INDDODHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MjB8aW1hZ2UvanBlZ3xhREE0TDJneE5pOHhNRFF5TWpRMU5EVTRNek15Tmk5SlRrUkVUMFJJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDMzMTI0N2ZmMjNhMjlhZWM2N2FiMjk1NTk4ZTQ2YWU0ZTk2ZTQ0NTIyYTQzYTQ4NmZlYTA2MjQzZGM2MWMzZjQ
DODGE
DODGE
FB5012 X 3/4
DODGE DODGE
Description
FB5012 X 3/4 CHAIN CPLG FLG
3/4" Bore; 1-3/4" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 2-3/4" Outside Diameter; 1-1/4" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 12 Teeth; 1-1/4" Width; 5012; Keyway
Part #
099132
BDI #
251545
Details
97.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/FB5012-X-3-4/p/251545
Your Price
$ 97.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.395
EAN
0782475047116
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
50
Number of Teeth
12
Coupling Size or Series
5012
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Maximum Speed RPM
875
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
FB5012 X 3/4 CHAIN CPLG FLG
Manufacturer Internal Number
099132
Weight / LBS
0.87
Long Description
3/4" Bore; 1-3/4" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 2-3/4" Outside Diameter; 1-1/4" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 12 Teeth; 1-1/4" Width; 5012; Keyway
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Distance Between Shaft Ends
0.375 Inch | 9.525 Millimeter
Hub Diameter
1.75 Inch | 44.45 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh