https://www.bdiexpress.com/medias/INDDODHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MjB8aW1hZ2UvanBlZ3xhREE0TDJneE5pOHhNRFF5TWpRMU5EVTRNek15Tmk5SlRrUkVUMFJJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDMzMTI0N2ZmMjNhMjlhZWM2N2FiMjk1NTk4ZTQ2YWU0ZTk2ZTQ0NTIyYTQzYTQ4NmZlYTA2MjQzZGM2MWMzZjQ
DODGE
DODGE
FB6018 X 1 3/16
DODGE DODGE
Description
FB6018 X 1 3/16 CHAIN CPLG FLG
1-3/16" Bore; 3-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 4.7" Outside Diameter; 1-7/8" Length Thru Bore; 0.47" Between Shaft Ends; 60 Chain; 18 Teeth; 1-7/8" Width; 6018; Keyway
Part #
099206
BDI #
251585
Details
129.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/FB6018-X-1-3-16/p/251585
Your Price
$ 129.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.875
EAN
0782475792412
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
60
Number of Teeth
18
Coupling Size or Series
6018
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Maximum Speed RPM
3000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
FB6018 X 1 3/16 CHAIN CPLG FLG
Manufacturer Internal Number
099206
Weight / LBS
4.13
Long Description
1-3/16" Bore; 3-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 4.7" Outside Diameter; 1-7/8" Length Thru Bore; 0.47" Between Shaft Ends; 60 Chain; 18 Teeth; 1-7/8" Width; 6018; Keyway
Hub Diameter
3.5 Inch | 88.9 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Outside Diameter
4.7 Inch | 119.38 Millimeter
Distance Between Shaft Ends
0.47 Inch | 11.938 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh