https://www.bdiexpress.com/medias/INDREXFASTST-1015G-SLEEVE-FSTNR-SET-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc2MTZ8aW1hZ2UvanBlZ3xhR1ZqTDJnME1TOHhNREl3T0Rjek1UZzRPVFk1TkM5SlRrUlNSVmhHUVZOVVUxUmZNVEF4TlVkZlUweEZSVlpGWDBaVFZFNVNYMU5GVkY4ek1EQllNekF3TG1wd1p3fGNiYWJmZDcyMjE2ZWFhZjQzYTg0ODQzMGY2YjRkYTZmZTM0MjdiMWNiNDM0NWIwY2Y4NjNhZWMwYjgzZTQwMGI
FALK
FALK
1030G FSTNR SET EXP BLT
FALK FALK
Description
1030G20/52 FASTENER SET ; 0729200
Exposed Bolt Sleeve Fastener Kit; 1030G Size or Series; Gear Coupling Type
Part #
4400054
BDI #
18104746
Details
167.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Coupling-Accessories/1030G-FSTNR-SET-EXP-BLT/p/18104746
Your Price
$ 167.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
1.448
EAN
0782934012396
Product Group - BDI
M02306
Part Type
Exposed Bolt Sleeve Fastener Kit
Coupling Size or Series
1030G
Coupling Type
Gear Coupling
Other Features
Components May or May Not Intermix Among Brands | Kit Includes Nuts - Lock Washers - Fasteners
Category - BDI
Couplings Accessories
Harmonized Tariff Code
8483.90.80.10
Noun
Kit
Keyword 3
Exposed Bolt
Keyword String
Fastener Sleeve Exposed Bolt
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1030G FSTNR SET EXP BLT
Manufacturer Internal Number
0729200
Weight / LBS
3.19
Long Description
Exposed Bolt Sleeve Fastener Kit; 1030G Size or Series; Gear Coupling Type