FALK
FALK
5F GRID
FALK FALK
Description
5F GRID ; 0763021
Grid; 5F Size or Series; Grid Coupling Type
Part #
4200131
BDI #
18109879
Details
521.85
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Coupling-Accessories/5F-GRID/p/18109879
Your Price
$ 521.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.168
EAN
0782934006081
Product Group - BDI
M02302
Part Type
Grid
Coupling Size or Series
5F
Coupling Type
Grid Coupling
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Accessories
Harmonized Tariff Code
8483.90.80.10
Noun
Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5F GRID
Manufacturer Internal Number
0763021
Weight / LBS
0.37
Long Description
Grid; 5F Size or Series; Grid Coupling Type