

FALK
FALK
225S71-XX-XX-5.00
FALK FALK
Description
225S71-XX-XX-5.00 COUPLING
Disc Coupling; Minimum Plain Bore; 3.34" Hub Diameter; 4.94" Flange Diameter; 5" Distance Between Shaft Ends; 6 Bolt; Spacer Type
Part #
225S71-XX-XX-5.00
BDI #
27456372
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/225S71-XX-XX-5-00/p/27456372
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163008
Weight / Kilogram
6.626
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Disc
Manufacturer URL
https://www.rexnord.com
Product Detail
Disc Coupling
Product Specification
Minimum Plain Bore; 3.34" Hub Diameter; 4.94" Flange Diameter; 5" Distance Between Shaft Ends; 6 Bolt; Spacer Type
Long Description
Disc Coupling; Minimum Plain Bore; 3.34" Hub Diameter; 4.94" Flange Diameter; 5" Distance Between Shaft Ends; 6 Bolt; Spacer Type