

27575041
Disc Couplings
REXNORD
REXNORD
350S71-XX-XX-13.000
REXNORD REXNORD
Description
350S71-XX-XX-13.000 SHAFT CPLG ; 350 STAINLESS STEEL
Disc Coupling; Minimum Plain Bore; 6-3/4" Outside Diameter; 12" Spacer Length; 71 Series; Spacer Type; No Keyway; Steel
Part #
350S71-XX-XX-13.000
BDI #
27575041
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/350S71-XX-XX-13-000/p/27575041
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Disc
Manufacturer URL
https://www.rexnord.com
Product Detail
Disc Coupling
Product Specification
Minimum Plain Bore; 6-3/4" Outside Diameter; 12" Spacer Length; 71 Series; Spacer Type; No Keyway; Steel
Long Description
Disc Coupling; Minimum Plain Bore; 6-3/4" Outside Diameter; 12" Spacer Length; 71 Series; Spacer Type; No Keyway; Steel