https://www.bdiexpress.com/medias/INDB-GXXXXXX-CPLG-462-41-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY1M3xpbWFnZS9qcGVnfGFESm1MMmcxWWk4eE1EZzBPVE16TlRVM05EVTFPQzlKVGtSQ0xVZFlXRmhZV0ZoZlExQk1SMTgwTmpKZk5ERmZNekF3ZURNd01DNXFjR2N8OTA3NDY5ZDAzMzcwM2NlZDVhZjNhOTg5ZGM4NDE5MzEwOTY4ZDM3NTliYzhlZGUwM2Y5ZmEzYmIxYmQ3MGI2Zg
https://www.bdiexpress.com/medias/INDB-GXXXXXX-CPLG-462-41-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY1M3xpbWFnZS9qcGVnfGFESm1MMmcxWWk4eE1EZzBPVE16TlRVM05EVTFPQzlKVGtSQ0xVZFlXRmhZV0ZoZlExQk1SMTgwTmpKZk5ERmZNekF3ZURNd01DNXFjR2N8OTA3NDY5ZDAzMzcwM2NlZDVhZjNhOTg5ZGM4NDE5MzEwOTY4ZDM3NTliYzhlZGUwM2Y5ZmEzYmIxYmQ3MGI2Zg
BOSTON GEAR
BOSTON GEAR
462.41.3536
BOSTON GEAR BOSTON GEAR
Description
462.41.3536
Disc Coupling; 12MM Bore 1; 1/2" Bore 2; 41.5MM Outside Diameter; 37.1MM Length; Clamp Mounting; Aluminum; Single Stage
Part #
462.41.3536
BDI #
19274665
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/462-41-3536/p/19274665
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0
EAN
0884107109473
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Disc
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.159
Product Detail
Disc Coupling
Product Specification
12MM Bore 1; 1/2" Bore 2; 41.5MM Outside Diameter; 37.1MM Length; Clamp Mounting; Aluminum; Single Stage
Long Description
Disc Coupling; 12MM Bore 1; 1/2" Bore 2; 41.5MM Outside Diameter; 37.1MM Length; Clamp Mounting; Aluminum; Single Stage

