https://www.bdiexpress.com/medias/INDB-GXXXXXX-19274740-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY4MnxpbWFnZS9qcGVnfGFEZ3hMMmd3WkM4eE1EZzBPVEkyTXpJMU5UVTRNaTlKVGtSQ0xVZFlXRmhZV0ZoZk1Ua3lOelEzTkRCZk16QXdlRE13TUM1cWNHY3xhNzkyMDViZmE1MmM2YjY1OTJlMTQzNDA1ZDg2MGIzZmJiYjFhNDFkNWExNjkzOGEyNDMwNjJjMDk3MzZiZTFj
https://www.bdiexpress.com/medias/INDB-GXXXXXX-19274740-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY4MnxpbWFnZS9qcGVnfGFEZ3hMMmd3WkM4eE1EZzBPVEkyTXpJMU5UVTRNaTlKVGtSQ0xVZFlXRmhZV0ZoZk1Ua3lOelEzTkRCZk16QXdlRE13TUM1cWNHY3xhNzkyMDViZmE1MmM2YjY1OTJlMTQzNDA1ZDg2MGIzZmJiYjFhNDFkNWExNjkzOGEyNDMwNjJjMDk3MzZiZTFj
BOSTON GEAR
BOSTON GEAR
466.41.R36R36
BOSTON GEAR BOSTON GEAR
Description
466.41.R36R36
Disc Coupling; 1/2" Bore 1; 1/2" Bore 2; 1.63" Outside Diameter; 1.91" Length; Clamp Mounting; Aluminum; Keyway
Part #
466.41.R36R36
BDI #
19274740
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/466-41-R36R36/p/19274740
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0
EAN
0884107110127
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Disc
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.22
Product Detail
Disc Coupling
Product Specification
1/2" Bore 1; 1/2" Bore 2; 1.63" Outside Diameter; 1.91" Length; Clamp Mounting; Aluminum; Keyway
Long Description
Disc Coupling; 1/2" Bore 1; 1/2" Bore 2; 1.63" Outside Diameter; 1.91" Length; Clamp Mounting; Aluminum; Keyway

