https://www.bdiexpress.com/medias/INDB-GXXXXXX-19274945-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyOXxpbWFnZS9qcGVnfGFHSXhMMmhrWkM4eE1EZzBPVEkyTlRFMU5qRXlOaTlKVGtSQ0xVZFlXRmhZV0ZoZk1Ua3lOelE1TkRWZk16QXdlRE13TUM1cWNHY3wwMDk1NjQwZGFjYmI4ZjhmODIzMDY0YjU5ZTE1N2QyNTM0MmYzODIzODdkMzE5OGJjMTM5MzU4M2I2ODU5NWRi
https://www.bdiexpress.com/medias/INDB-GXXXXXX-19274945-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyOXxpbWFnZS9qcGVnfGFHSXhMMmhrWkM4eE1EZzBPVEkyTlRFMU5qRXlOaTlKVGtSQ0xVZFlXRmhZV0ZoZk1Ua3lOelE1TkRWZk16QXdlRE13TUM1cWNHY3wwMDk1NjQwZGFjYmI4ZjhmODIzMDY0YjU5ZTE1N2QyNTM0MmYzODIzODdkMzE5OGJjMTM5MzU4M2I2ODU5NWRi
BOSTON GEAR
BOSTON GEAR
666.66.R53R53
BOSTON GEAR BOSTON GEAR
Description
666.66.R53R53
Disc Coupling; 1" Bore 1; 1" Bore 2; 2.5" Outside Diameter; 2.74" Length; Aluminum; Keyway; Clamp Mounting; Flexible Membrane; 2-Stage; Double Bolted
Part #
666.66.R53R53
BDI #
19274945
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/666-66-R53R53/p/19274945
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0
EAN
0884107112732
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Disc
Manufacturer URL
https://www.bostongear.com
Weight / LBS
7.871
Product Detail
Disc Coupling
Product Specification
1" Bore 1; 1" Bore 2; 2.5" Outside Diameter; 2.74" Length; Aluminum; Keyway; Clamp Mounting; Flexible Membrane; 2-Stage; Double Bolted
Long Description
Disc Coupling; 1" Bore 1; 1" Bore 2; 2.5" Outside Diameter; 2.74" Length; Aluminum; Keyway; Clamp Mounting; Flexible Membrane; 2-Stage; Double Bolted

