https://www.bdiexpress.com/medias/INDXXXHUBXXX-DSCCPG-L-MPB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTEzNDV8aW1hZ2UvanBlZ3xhR1poTDJobE55OHhNREEzTmpVMk16azVOamN3TWk5SlRrUllXRmhJVlVKWVdGaGZSRk5EUTFCSFgweGZUVkJDWHpNd01GZ3pNREF1YW5Cbnw0YjlkZmU4ODQ2N2Y1MDQ5MTI2MzJiNzc4Njc5M2FjZDQyMjY0NDNhM2E4YmZkMjlmZTVkZmQxZDNjNTA1MGUx
KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
153 KD 2 LHUB
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
Description
153 KD 2 LHUB DISC COUPLING HUB
Disc Coupling; Hub; 2.88" Max Bore; 4.12" Hub Diameter; Minimum Plain Bore; 5.69" Outside Diameter; 3.12" Length Thru Bore; 153 Coupling
Part #
1963990
BDI #
316543
Details
1706.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/Disc-Hub/153-KD-2-LHUB/p/316543
Your Price
$ 1,706.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
5.625
EAN
0662384109016
Product Group - BDI
M02302
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Rough Stock Bore
Material
Stainless Steel
Coupling Size or Series
153
Keyway Yes/No
No
Maximum Speed RPM
14200
Torque
7880In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - Long Hub | Medium Duty | Medium Torque Disc Pack
Manufacturer URL
https://www.regalrexnord.com
Long Description
Disc Coupling; Hub; 2.88" Max Bore; 4.12" Hub Diameter; Minimum Plain Bore; 5.69" Outside Diameter; 3.12" Length Thru Bore; 153 Coupling
Outside Diameter
5.69 Inch | 144.526 Millimeter
Length Thru Bore
3.12 Inch | 79.248 Millimeter
Hub Diameter
4.12 Inch | 104.648 Millimeter
Flange Outside Diameter
5.69 Inch | 144.526 Millimeter
Bore
0 Inch | 0 Millimeter
Max Bore
2.88 Inch | 73.152 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh