https://www.bdiexpress.com/medias/INDXXXHUBXXX-DSCCPG-S-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MzV8aW1hZ2UvanBlZ3xhRGN6TDJnNVl5OHhNRFF4T0Rjd016WXpNRE0yTmk5SlRrUllXRmhJVlVKWVdGaGZSRk5EUTFCSFgxTmZSa0pmTXpBd2VETXdNQzVxY0djfDQwNDc2MzIxYTVkMDE3NTMyNWYyNjg0MTFiYzljMTlhY2IwMTVkNTY1Zjk0MWZlOTcwMWMzYzViZWVjNDM4YmY
TB WOODS
TB WOODS
AD10-A 1/2
TB WOODS TB WOODS
Description
AD10A12
Disc Coupling; Hub; 1/2" Bore; 2.06" Hub Diameter; Finished; 3.19" Outside Diameter; 1.18" Length Thru Bore; 10 Coupling; Clamp Mount
Part #
AD10A12
BDI #
996988
Details
653.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/Disc-Hub/AD10-A-1-2/p/996988
Your Price
$ 653.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0698672892056
Product Group - BDI
M02302
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished
Material
Steel
Coupling Size or Series
10
Mounting Method
Clamp
Keyway Yes/No
Yes
Maximum Speed RPM
7500
Torque
800In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - With Collar
Manufacturer URL
https://www.tbwoods.com
Long Description
Disc Coupling; Hub; 1/2" Bore; 2.06" Hub Diameter; Finished; 3.19" Outside Diameter; 1.18" Length Thru Bore; 10 Coupling; Clamp Mount
Outside Diameter
3.19 Inch | 81.026 Millimeter
Hub Diameter
2.06 Inch | 52.324 Millimeter
Max Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.19 Inch | 81.026 Millimeter
Length Thru Bore
1.18 Inch | 29.972 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh