https://www.bdiexpress.com/medias/INDXXXHUBXXX-DSCCPG-S-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MzV8aW1hZ2UvanBlZ3xhRGN6TDJnNVl5OHhNRFF4T0Rjd016WXpNRE0yTmk5SlRrUllXRmhJVlVKWVdGaGZSRk5EUTFCSFgxTmZSa0pmTXpBd2VETXdNQzVxY0djfDQwNDc2MzIxYTVkMDE3NTMyNWYyNjg0MTFiYzljMTlhY2IwMTVkNTY1Zjk0MWZlOTcwMWMzYzViZWVjNDM4YmY
TB WOODS
TB WOODS
AD15-A 1-1/4
TB WOODS TB WOODS
Description
AD15A114 COUPLING HUB ; DISC CUPNG 1.25" BORE 3" HUB DIA STL
Disc Coupling; Hub; 1-1/4" Bore; 3" Hub Diameter; Finished; 3.65" Outside Diameter; 1.46" Length Thru Bore; 15 Coupling; Clamp Mount
Part #
AD15A114
BDI #
996801
Details
791.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/Disc-Hub/AD15-A-1-1-4/p/996801
Your Price
$ 791.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0698672892360
Product Group - BDI
M02302
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished
Material
Steel
Coupling Size or Series
15
Mounting Method
Clamp
Keyway Yes/No
Yes
Maximum Speed RPM
6700
Torque
1575In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - With Collar
Manufacturer URL
https://www.tbwoods.com
Long Description
Disc Coupling; Hub; 1-1/4" Bore; 3" Hub Diameter; Finished; 3.65" Outside Diameter; 1.46" Length Thru Bore; 15 Coupling; Clamp Mount
Max Bore
0 Inch | 0 Millimeter
Outside Diameter
3.65 Inch | 92.71 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
3.65 Inch | 92.71 Millimeter
Length Thru Bore
1.46 Inch | 37.084 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh