https://www.bdiexpress.com/medias/INDXXXHUBXXX-DSCCPG-S-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MzV8aW1hZ2UvanBlZ3xhRGN6TDJnNVl5OHhNRFF4T0Rjd016WXpNRE0yTmk5SlRrUllXRmhJVlVKWVdGaGZSRk5EUTFCSFgxTmZSa0pmTXpBd2VETXdNQzVxY0djfDQwNDc2MzIxYTVkMDE3NTMyNWYyNjg0MTFiYzljMTlhY2IwMTVkNTY1Zjk0MWZlOTcwMWMzYzViZWVjNDM4YmY
TB WOODS
TB WOODS
AD25-A 32MM
TB WOODS TB WOODS
Description
AD25A32MM
Disc Coupling; Hub; 32MM Bore; 88.9MM Hub Diameter; Finished; 125.73MM Outside Diameter; 41.148MM Length Thru Bore; 25 Coupling; Clamp Mount
Part #
AD25A32MM
BDI #
994753
Details
985.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/Disc-Hub/AD25-A-32MM/p/994753
Your Price
$ 985.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0698672893114
Product Group - BDI
M02302
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished
Material
Steel
Coupling Size or Series
25
Mounting Method
Clamp
Keyway Yes/No
Yes
Maximum Speed RPM
5500
Torque
3800In-Lbs
Inch - Metric
Metric
Other Features
Components may or may not inter-mix among brands - With Collar
Manufacturer URL
https://www.tbwoods.com
Long Description
Disc Coupling; Hub; 32MM Bore; 88.9MM Hub Diameter; Finished; 125.73MM Outside Diameter; 41.148MM Length Thru Bore; 25 Coupling; Clamp Mount
Length Thru Bore
1.62 Inch | 41.148 Millimeter
Outside Diameter
4.95 Inch | 125.73 Millimeter
Bore
1.26 Inch | 32 Millimeter
Flange Outside Diameter
4.95 Inch | 125.73 Millimeter
Max Bore
0 Inch | 0 Millimeter
Hub Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh