KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
153 KD 10 CA
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
Description
153 KD 10 CA CENTER ASSEMBLY ; FOR DISC COUPLING
5-3/5" Outside Diameter; Disc Coupling; Spacer Assembly; Stainless Steel; 1/8" Between Shaft Ends; 153 Size or Series; Unbalanced 4500 | Balanced 7500
Part #
2360360
BDI #
316510
Details
4335.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/Disc-or-Disc-Assembly/153-KD-10-CA/p/316510
Your Price
$ 4,335.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
4.722
EAN
0662384155976
Product Group - BDI
M02302
Coupling Type
Disc Coupling
Component
Spacer Assembly
Material
Stainless Steel
Coupling Size or Series
153
Maximum Speed RPM
Unbalanced 4500 | Balanced 7500
Torque
13600In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Disc Components
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Disc
Keyword String
Spacer Coupling Disc
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
153 KD 10 CA
Manufacturer Internal Number
2360360
Weight / LBS
10.4
Long Description
5-3/5" Outside Diameter; Disc Coupling; Spacer Assembly; Stainless Steel; 1/8" Between Shaft Ends; 153 Size or Series; Unbalanced 4500 | Balanced 7500
Distance Between Shaft Ends
0.125 Inch | 3.175 Millimeter
Outside Diameter
5.375 Inch | 136.525 Millimeter
Thickness
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh