https://www.bdiexpress.com/medias/INDXXXXXXXXX-27462730-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MTZ8aW1hZ2UvanBlZ3xhREZrTDJnMk15OHhNRFF4T0RFNE1EQTJNekkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTmpJM016QmZNekF3ZURNd01DNXFjR2N8ZTYxMGFlYTA5OGZiMWVmMmM0NDE4ZmY0YzA5ZDYxNTNmOTcxMTJkOWE3YmFjM2Y3ZTkzZmU4NzRmYmJlODIwNQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27462730-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MTZ8aW1hZ2UvanBlZ3xhREZrTDJnMk15OHhNRFF4T0RFNE1EQTJNekkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTmpJM016QmZNekF3ZURNd01DNXFjR2N8ZTYxMGFlYTA5OGZiMWVmMmM0NDE4ZmY0YzA5ZDYxNTNmOTcxMTJkOWE3YmFjM2Y3ZTkzZmU4NzRmYmJlODIwNQ
TSUBAKI
TSUBAKI
NEF130W-NRXNR
TSUBAKI TSUBAKI
Description
NEF130W-NRXNR DISK COUPLING ; QUOTE 1020007
Disc Coupling; Minimum Plain Bore; 106MM Hub Diameter; 168MM Flange Diameter; 192.4MM Distance Between Shaft Ends; Spacer Type
Part #
NEF130W-NRXNR
BDI #
27462730
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/NEF130W-NRXNR/p/27462730
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163008
Weight / Kilogram
0
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Disc
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Disc Coupling
Product Specification
Minimum Plain Bore; 106MM Hub Diameter; 168MM Flange Diameter; 192.4MM Distance Between Shaft Ends; Spacer Type
Long Description
Disc Coupling; Minimum Plain Bore; 106MM Hub Diameter; 168MM Flange Diameter; 192.4MM Distance Between Shaft Ends; Spacer Type

