https://www.bdiexpress.com/medias/INDXXXXXXXXX-25150284-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk3NzV8aW1hZ2UvanBlZ3xhR0kxTDJnM01DOHhNREUwTWpFeU56VXlNVGd5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRBeU9EUmZNekF3V0RNd01DNXFjR2N8YmFhMzk3MTg1ZDFiODY1OTU5MTIxM2M4NTg4ZGE5MWQxYmI0NDNmYzMyOTUzMzg3NGQ4ZDUwZWNhNjY5MWZkYw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25150284-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk3NzV8aW1hZ2UvanBlZ3xhR0kxTDJnM01DOHhNREUwTWpFeU56VXlNVGd5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRBeU9EUmZNekF3V0RNd01DNXFjR2N8YmFhMzk3MTg1ZDFiODY1OTU5MTIxM2M4NTg4ZGE5MWQxYmI0NDNmYzMyOTUzMzg3NGQ4ZDUwZWNhNjY5MWZkYw
IFM EFECTOR
IFM EFECTOR
E60022
IFM EFECTOR IFM EFECTOR
Description
E60022 ENCODER COUPLING
Flexible Coupling; 10MM Inside diameter; 25MM External Diameter; 24MM Length; M4 Clamp Screw; Aluminium Material; For Encoders
Part #
E60022
BDI #
25150284
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/E60022/p/25150284
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163021
Weight / Kilogram
0.03
Product Group - BDI
E02362
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Flexible
Manufacturer URL
https://www.ifm.com
Weight / LBS
0.05666
Product Detail
Flexible Coupling
Product Specification
10MM Inside diameter; 25MM External Diameter; 24MM Length; M4 Clamp Screw; Aluminium Material
Long Description
Flexible Coupling; 10MM Inside diameter; 25MM External Diameter; 24MM Length; M4 Clamp Screw; Aluminium Material; For Encoders

