https://www.bdiexpress.com/medias/INDREXCPLGXX-ELAST-K2FR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwOTd8aW1hZ2UvanBlZ3xhREF3TDJnMk9TOHhNREk0TXpVeE5qVXlOall5TWk5SlRrUlNSVmhEVUV4SFdGaGZSVXhCVTFSZlN6SkdVbDh6TURCNE16QXdMbXB3Wnd8Mzc2OGI4NmJhN2YyMWU1OTUwYjU0ZTRkOGIzYzc2YTZkNGZiZTBlYWU0ZWU5NTM1NGYwNWM3MWQ5MTc5ZTc4Mw
https://www.bdiexpress.com/medias/INDREXCPLGXX-ELAST-K2FR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwOTd8aW1hZ2UvanBlZ3xhREF3TDJnMk9TOHhNREk0TXpVeE5qVXlOall5TWk5SlRrUlNSVmhEVUV4SFdGaGZSVXhCVTFSZlN6SkdVbDh6TURCNE16QXdMbXB3Wnd8Mzc2OGI4NmJhN2YyMWU1OTUwYjU0ZTRkOGIzYzc2YTZkNGZiZTBlYWU0ZWU5NTM1NGYwNWM3MWQ5MTc5ZTc4Mw
KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
25 K2 FR
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
Description
25 K2 FR ELASTOMERIC COUPLING ; NON-RETURNABLE
Elastomeric Coupling; Rough Bore Mount; 2.5 Coupling Size; 3.75" Max Bore; 3640RPM Max Speed; 49800In-Lbs Torque; Flex Rigid Configuration; 10.5" Outside Diameter; 79HP Continuous at 100RPM; 158HP Peak at 100RPM; 5460RPM Max Balanced Speed; Max-C K2 Style; Non-Lubricated
Part #
2286599
BDI #
318166
Details
23032.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/25-K2-FR/p/318166
Your Price
$ 23,032.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163001
Weight / Kilogram
46.612
EAN
0662384017205
Product Group - BDI
M02304
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2286599
Weight / LBS
102.76
Product Detail
Elastomeric Coupling
Product Specification
Rough Bore Mount; 2.5 Coupling Size; 3.75" Max Bore; 3640RPM Max Speed; 49800In-Lbs Torque; Flex Rigid Configuration; 10.5" Outside Diameter; 79HP Continuous at 100RPM; 158HP Peak at 100RPM; 5460RPM Max Balanced Speed; Max-C K2 Style; Non-Lubricated
Long Description
Elastomeric Coupling; Rough Bore Mount; 2.5 Coupling Size; 3.75" Max Bore; 3640RPM Max Speed; 49800In-Lbs Torque; Flex Rigid Configuration; 10.5" Outside Diameter; 79HP Continuous at 100RPM; 158HP Peak at 100RPM; 5460RPM Max Balanced Speed; Max-C K2 Style; Non-Lubricated

