BROWNING
BROWNING
CHCFR10Q
BROWNING BROWNING
Description
CHCFR10Q JAW COUPLING ; EVERFLEX
Elastomeric Coupling; Q1 Bushing; 3/4 To 2-11/16" Bushing Range; CFR10Q Coupling Size; Steel; 2500RPM Max Speed
Part #
1241454
BDI #
327150
Details
4738.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/CHCFR10Q/p/327150
Your Price
$ 4,738.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163011
Weight / Kilogram
6.765
EAN
0662289228966
Product Group - BDI
M02304
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1241454
Manufacturer Internal Number
1241454
Weight / LBS
14.9
Product Detail
Elastomeric Coupling
Product Specification
Q1 Bushing; 3/4 To 2-11/16" Bushing Range; CFR10Q Coupling Size; Steel; 2500RPM Max Speed
Long Description
Elastomeric Coupling; Q1 Bushing; 3/4 To 2-11/16" Bushing Range; CFR10Q Coupling Size; Steel; 2500RPM Max Speed


