BROWNING
BROWNING
CHCFR5H
BROWNING BROWNING
Description
CHCFR5H FLANGE COUPLING ; 5-1/4" DIA X 1-1/4" LG
Elastomeric Coupling; 1.5" Max Bore; Bushed Mount; CFR5H Coupling Size; Non-Lubricated
Part #
1241413
BDI #
327154
Details
1684.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/CHCFR5H/p/327154
Your Price
$ 1,684.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163001
Weight / Kilogram
0.946
EAN
0662289148950
Product Group - BDI
M02304
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1241413
Manufacturer Internal Number
1241413
Weight / LBS
2.09
Product Detail
Elastomeric Coupling
Product Specification
1.5" Max Bore; Bushed Mount; CFR5H Coupling Size; Non-Lubricated
Long Description
Elastomeric Coupling; 1.5" Max Bore; Bushed Mount; CFR5H Coupling Size; Non-Lubricated


