BROWNING
BROWNING
CHCFR9Q
BROWNING BROWNING
Description
CHCFR9Q FLANGE COUPLING ; 9-1/8" DIA X 7-7/8" DIA HUB
Elastomeric Coupling; Q1 Bushing; 3/4 To 2-11/16" Bushing Range; CFR9Q Coupling Size; Steel; 2900RPM Max Speed
Part #
1241447
BDI #
327157
Details
3904.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/CHCFR9Q/p/327157
Your Price
$ 3,904.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163001
Weight / Kilogram
4.196
EAN
0662289108930
Product Group - BDI
M02304
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1241447
Manufacturer Internal Number
1241447
Weight / LBS
9.25
Product Detail
Elastomeric Coupling
Product Specification
Q1 Bushing; 3/4 To 2-11/16" Bushing Range; CFR9Q Coupling Size; Steel; 2900RPM Max Speed
Long Description
Elastomeric Coupling; Q1 Bushing; 3/4 To 2-11/16" Bushing Range; CFR9Q Coupling Size; Steel; 2900RPM Max Speed


