FALK
FALK
1060WA FLEX ELEMENT ASSY
FALK FALK
Description
1060WA FLEX ELEMENT ASSY ; 0711198
Elastomeric Coupling Type; Element Assembly; Rubber; 1-1/2" Between Shaft Ends; 1-1/2" Width; 1060 Size or Series; 4000 Max Speed; 2700In-Lbs Torque
Part #
4700043
BDI #
18105304
Details
1535.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/1060WA-FLEX-ELEMENT-ASSY/p/18105304
Your Price
$ 1,535.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
8.09
EAN
0782934010828
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element Assembly
Material
Rubber
Coupling Size or Series
1060
Maximum Speed RPM
4000
Torque
2700In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Element Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1060WA FLEX ELEMENT ASSY
Manufacturer Internal Number
0711198
Weight / LBS
17.85
Long Description
Elastomeric Coupling Type; Element Assembly; Rubber; 1-1/2" Between Shaft Ends; 1-1/2" Width; 1060 Size or Series; 4000 Max Speed; 2700In-Lbs Torque
Width
1.5 Inch | 38.1 Millimeter
Distance Between Shaft Ends
1.5 Inch | 38.1 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh