https://www.bdiexpress.com/medias/INDDODCMPNTX-SLV-ELSTCPG-HS-2P-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4NzJ8aW1hZ2UvanBlZ3xhREV4TDJoak1pOHhNRFF5TWpRd056TTVOelF3Tmk5SlRrUkVUMFJEVFZCT1ZGaGZVMHhXWDBWTVUxUkRVRWRmU0ZOZk1sQmZNekF3ZURNd01DNXFjR2N8NTI3ZTZhZTliMjJiNDFlMGVkMTk2MTYxODUxODhiYTQ4YzM2Njc5MzQ4MzAwNTA5ZDczYTJiYmEwMmNmMWZmNw
DODGE
DODGE
10HS
DODGE DODGE
Description
10HS SLEEVE; 022236 ; 7-1/16" OD HYTREL
7-1/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 1-5/8" Between Shaft Ends; 3-7/16" Width; 10 Size or Series; 3600 Max Speed; 11350In-Lbs Torque
Part #
022236
BDI #
240404
Details
476.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/10HS/p/240404
Your Price
$ 476.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
1.43
EAN
0782475871254
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Hytrel
Coupling Size or Series
10
Maximum Speed RPM
3600
Torque
11350In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 10HS SLEEVE
Manufacturer Internal Number
022236
Weight / LBS
3.15
Long Description
7-1/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 1-5/8" Between Shaft Ends; 3-7/16" Width; 10 Size or Series; 3600 Max Speed; 11350In-Lbs Torque
Outside Diameter
7.063 Inch | 179.4 Millimeter
Distance Between Shaft Ends
1.625 Inch | 41.275 Millimeter
Width
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh