MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10HS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10HS QUADRA-FLEX SLEEVE ; 7-1/16" OD HYTREL
7-1/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 1-5/8" Between Shaft Ends; 3-7/16" Width; 10 Size or Series; 3600 Max Speed; 11350In-Lbs Torque
Part #
10HS
BDI #
614004
Details
498.09
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/10HS/p/614004
Your Price
$ 498.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
1.35
EAN
0697950275109
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Hytrel
Coupling Size or Series
10
Maximum Speed RPM
3600
Torque
11350In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Manufacturer Item Number
10HS
Manufacturer Internal Number
10HS
Weight / LBS
2.9
Long Description
7-1/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 1-5/8" Between Shaft Ends; 3-7/16" Width; 10 Size or Series; 3600 Max Speed; 11350In-Lbs Torque
Distance Between Shaft Ends
1.625 Inch | 41.275 Millimeter
Width
3.438 Inch | 87.325 Millimeter
Outside Diameter
7.063 Inch | 179.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh