https://www.bdiexpress.com/medias/INDREXCMPNTX-ELE-ELSTCPG-20R-GRN-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDJ8aW1hZ2UvanBlZ3xhR1ZrTDJneU1DOHhNREl3T0Rjek1qWTNOakV5Tmk5SlRrUlNSVmhEVFZCT1ZGaGZSVXhGWDBWTVUxUkRVRWRmTWpCU1gwZFNUbDh6TURCWU16QXdMbXB3Wnd8NDViYjUyYTk3ODRjMjI5ZjE0MmEyZDliZWFlOGYzZWM2YmQ1ZDViNzAzNzYxZmYxNWIzY2Y3MzFhZjU1ODAyNg
REXNORD
REXNORD
10R STD FLEX ELEMNT WRAPFLEX 0789007
REXNORD REXNORD
Description
10R STD FLEX ELEMNT WRAPFLEX 0789007 ; 0789007
3.72" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Polyurethane; 0.94" Between Shaft Ends; 1.1" Width; 10R Size or Series; 4500 Max Speed; 1150In-Lbs Torque
Part #
4500023
BDI #
18483834
Details
113.21
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/10R-STD-FLEX-ELEMNT-WRAPFLEX-0789007/p/18483834
Your Price
$ 113.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.06
EAN
0782934152177
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element Assembly
Material
Polyurethane
Coupling Size or Series
10R
Maximum Speed RPM
4500
Torque
1150In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Element Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0789007
Manufacturer Internal Number
0176023
Weight / LBS
0.14
Long Description
3.72" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Polyurethane; 0.94" Between Shaft Ends; 1.1" Width; 10R Size or Series; 4500 Max Speed; 1150In-Lbs Torque
Width
1.1 Inch | 27.94 Millimeter
Distance Between Shaft Ends
0.94 Inch | 23.876 Millimeter
Outside Diameter
3.72 Inch | 94.488 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh