REXNORD
REXNORD
10R31/35 HUB C=2.605 WRAPFLEX 3701116
REXNORD REXNORD
Description
10R31/35 SPCR HUB C-2.605 ; 3701116
3.7" Outside Diameter; Elastomeric Coupling Type; Spacer Hub; Steel; 2.605" Width; 10R Size or Series; 4500 Max Speed; 1150In-Lbs Torque
Part #
4500165
BDI #
21473836
Details
432.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/10R31-35-HUB-C=2-605-WRAPFLEX-3701116/p/21473836
Your Price
$ 432.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.06
EAN
0782934211058
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Spacer Hub
Material
Steel
Coupling Size or Series
10R
Maximum Speed RPM
4500
Torque
1150In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3701116
Manufacturer Internal Number
0191488
Weight / LBS
4
Long Description
3.7" Outside Diameter; Elastomeric Coupling Type; Spacer Hub; Steel; 2.605" Width; 10R Size or Series; 4500 Max Speed; 1150In-Lbs Torque
Outside Diameter
3.7 Inch | 93.98 Millimeter
Width
2.605 Inch | 66.167 Millimeter
Distance Between Shaft Ends
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh