TB WOODS
TB WOODS
11HS
TB WOODS TB WOODS
Description
11HS COUPLING SLEEVE
8-3/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 1-7/8" Between Shaft Ends; 4" Width; 11 Size or Series; 3600 Max Speed; 18000In-Lbs Torque
Part #
11HS
BDI #
986354
Details
1108.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/11HS/p/986354
Your Price
$ 1,108.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
2.039
EAN
0698672660365
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Hytrel
Coupling Size or Series
11
Maximum Speed RPM
3600
Torque
18000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece Split
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
11HS
Manufacturer Internal Number
11HS
Weight / LBS
4.5
Long Description
8-3/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 1-7/8" Between Shaft Ends; 4" Width; 11 Size or Series; 3600 Max Speed; 18000In-Lbs Torque
Distance Between Shaft Ends
1.875 Inch | 47.625 Millimeter
Width
4 Inch | 101.6 Millimeter
Outside Diameter
8.188 Inch | 207.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh