REXNORD
REXNORD
20R31/35 SPCR HUB ASSY C=1.776 WRAPFLEX
REXNORD REXNORD
Description
20R31/35 SPCR HUB ASSY C=1.776 WRAPFLEX ; COUPLING HUB 3700065
4.45" Outside Diameter; Elastomeric Coupling Type; Spacer Hub; Steel; 1.776" Width; 20R Size or Series; 4500 Max Speed; 2800In-Lbs Torque
Part #
4500102
BDI #
21473851
Details
529.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/20R31-35-SPCR-HUB-ASSY-C=1-776-WRAPFLEX/p/21473851
Your Price
$ 529.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
2.72
EAN
0793699894813
Product Group - BDI
M02302
Coupling Type
Elastomeric Coupling
Component
Spacer Hub
Material
Steel
Coupling Size or Series
20R
Maximum Speed RPM
4500
Torque
2800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3700065
Manufacturer Internal Number
0189481
Weight / LBS
4.97
Long Description
4.45" Outside Diameter; Elastomeric Coupling Type; Spacer Hub; Steel; 1.776" Width; 20R Size or Series; 4500 Max Speed; 2800In-Lbs Torque
Outside Diameter
4.45 Inch | 113.03 Millimeter
Width
1.776 Inch | 45.11 Millimeter
Distance Between Shaft Ends
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh