https://www.bdiexpress.com/medias/INDREXCMPNTX-ASSY-CV-ELE-ELSTCPG-300X300.jpg?context=bWFzdGVyfHJvb3R8MjAxNjl8aW1hZ2UvanBlZ3xhRGsyTDJneU1DOHhNREl3T0Rjek1qWTBNek0xT0M5SlRrUlNSVmhEVFZCT1ZGaGZRVk5UV1Y5RFZsOUZURVZmUlV4VFZFTlFSMTh6TURCWU16QXdMbXB3Wnd8YmVlZTk1NTM5YjdjOTQ5YmZmN2E0NGY1OWY0ZWM5NDllNWMzZGRmNzEzNmVlMWM2MmZlYzRlZGM1MmQ0OGNhNg
REXNORD
REXNORD
40R NYLCVR/ELMNT WRAPFLEX 3701479
REXNORD REXNORD
Description
40R NYLCVR/ELMNT WRAPFLEX 3701479 ; 3701479
7.48" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Polyurethane; 1.85" Between Shaft Ends; 2.15" Width; 40R Size or Series; 3600 Max Speed; 9100In-Lbs Torque
Part #
4500144
BDI #
18485529
Details
698.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/40R-NYLCVR-ELMNT-WRAPFLEX-3701479/p/18485529
Your Price
$ 698.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
1.09
EAN
0782934235412
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element Assembly
Material
Polyurethane
Coupling Size or Series
40R
Maximum Speed RPM
3600
Torque
9100In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Element Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3701479
Manufacturer Internal Number
0189332
Weight / LBS
2.4
Long Description
7.48" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Polyurethane; 1.85" Between Shaft Ends; 2.15" Width; 40R Size or Series; 3600 Max Speed; 9100In-Lbs Torque
Outside Diameter
7.48 Inch | 190 Millimeter
Distance Between Shaft Ends
1.85 Inch | 47 Millimeter
Width
2.15 Inch | 54.61 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh