![4JE SLEEVE](/medias/INDXXXCMPNTX-SLV-ELSTCPG-J-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDV8aW1hZ2UvanBlZ3xhR1ZrTDJneU5DOHhNREEzTmpVMU9EZ3hPVE0xT0M5SlRrUllXRmhEVFZCT1ZGaGZVMHhXWDBWTVUxUkRVRWRmU2w4ek1EQllNekF3TG1wd1p3fDk3ZWIxMGUyZmVhMzZlMGY0MzgzMzJlODI4YjRkYmZhODMwMTRhODNjMzZlMDNiM2Y5MTQ0NWE3MDYwMzk4MzI)
![4JE SLEEVE](/medias/INDXXXCMPNTX-SLV-ELSTCPG-J-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDV8aW1hZ2UvanBlZ3xhR1ZrTDJneU5DOHhNREEzTmpVMU9EZ3hPVE0xT0M5SlRrUllXRmhEVFZCT1ZGaGZVMHhXWDBWTVUxUkRVRWRmU2w4ek1EQllNekF3TG1wd1p3fDk3ZWIxMGUyZmVhMzZlMGY0MzgzMzJlODI4YjRkYmZhODMwMTRhODNjMzZlMDNiM2Y5MTQ0NWE3MDYwMzk4MzI)
TIMKEN LOVEJOY
TIMKEN LOVEJOY
4JE SLEEVE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
4JE COUPLING SLEEVE ; 2-5/16" OD EPDM
2-5/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 5/8" Between Shaft Ends; 1-1/4" Width; 4 Size or Series; 7600 Max Speed; 120In-Lbs Torque
Part #
4JE-SLEEVE
BDI #
594208
Details
12.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/4JE-SLEEVE/p/594208
Your Price
$ 12.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.041
EAN
0685144353597
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
EPDM
Coupling Size or Series
4
Maximum Speed RPM
7600
Torque
120In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 1 Piece Solid
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Manufacturer Item Number
4JE SLEEVE +
Manufacturer Internal Number
35359
Weight / LBS
0.1
Long Description
2-5/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 5/8" Between Shaft Ends; 1-1/4" Width; 4 Size or Series; 7600 Max Speed; 120In-Lbs Torque
Outside Diameter
2.313 Inch | 58.75 Millimeter
Distance Between Shaft Ends
0.625 Inch | 15.875 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh