https://www.bdiexpress.com/medias/INDDODCMPNTX-SLV-ELSTCPG-JE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyM3xpbWFnZS9qcGVnfGFETTVMMmc0WWk4eE1EYzJPVFUxTWpBNE1Ea3lOaTlKVGtSRVQwUkRUVkJPVkZoZlUweFdYMFZNVTFSRFVFZGZTa1ZmTXpBd2VETXdNQzVxY0djfGMyNjE0YjEzZGJiMzgxNGYyNzNjNWUyMjM1NTA3ZGQxZGJjYTYwZWFmNzgwYzVlMDFkZTBhZjM3YTY3MDI5MWU
DODGE
DODGE
4JE
DODGE DODGE
Description
4JE COUPLING SLEEVE ; 2-5/16" OD EPDM
2-5/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 5/8" Between Shaft Ends; 1-1/4" Width; 4 Size or Series; 7600 Max Speed; 120In-Lbs Torque
Part #
004210
BDI #
238632
Details
12.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/4JE/p/238632
Your Price
$ 12.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.054
EAN
0782475872107
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
EPDM
Coupling Size or Series
4
Maximum Speed RPM
7600
Torque
120In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 1 Piece Solid
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 4JE SLEEVE
Manufacturer Internal Number
004210
Weight / LBS
0.12
Long Description
2-5/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 5/8" Between Shaft Ends; 1-1/4" Width; 4 Size or Series; 7600 Max Speed; 120In-Lbs Torque
Outside Diameter
2.313 Inch | 58.75 Millimeter
Distance Between Shaft Ends
0.625 Inch | 15.875 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh