https://www.bdiexpress.com/medias/INDDODCMPNTX-SLV-ELSTCPG-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyOTF8aW1hZ2UvanBlZ3xhRFZtTDJnM1lpOHhNRFF5TWpRd05UZzVNREEzT0M5SlRrUkVUMFJEVFZCT1ZGaGZVMHhXWDBWTVUxUkRVRWRmVGw4ek1EQjRNekF3TG1wd1p3fDhlNTExM2E0YTIzNTE5ZjU2Zjg4OGQ1MTNjMDFjNDQzZGJiOTc5MWU3YmFjZjM1ZWVlOTc0YjVhNjgwNjUxMmE
DODGE
DODGE
5E
DODGE DODGE
Description
5E COUPLING SLEEVE ; 2-15/16" OD EPDM
2-15/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 3/4" Between Shaft Ends; 1-9/16" Width; 5 Size or Series; 7600 Max Speed; 240In-Lbs Torque
Part #
022191
BDI #
240376
Details
51.83
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/5E/p/240376
Your Price
$ 51.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.127
EAN
0782475888245
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
EPDM
Coupling Size or Series
5
Maximum Speed RPM
7600
Torque
240In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 5E SLEEVE
Manufacturer Internal Number
022191
Weight / LBS
0.28
Long Description
2-15/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 3/4" Between Shaft Ends; 1-9/16" Width; 5 Size or Series; 7600 Max Speed; 240In-Lbs Torque
Width
1.563 Inch | 39.7 Millimeter
Distance Between Shaft Ends
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh