https://www.bdiexpress.com/medias/INDXXXCMPNTX-SLV-ELSTCPG-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMjR8aW1hZ2UvanBlZ3xhR1V4TDJobE5DOHhNRFV3TnpFNU5ETTJPREF6TUM5SlRrUllXRmhEVFZCT1ZGaGZVMHhXWDBWTVUxUkRVRWRmVGw4ek1EQjRNekF3TG1wd1p3fGI5OGQwMDhjNTAzMjBlNDFiMWViOWUyYzIxMmM1ZjRlZDk0ZmJhYjZiOWE0ODZlZmRkMzRjZWEzOTcyZWQ2MmY
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5EM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5EM QUADRA-FLEX SLEEVE ; 2-15/16" OD THERMOPLASTIC RUBBER
2-15/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Thermoplastic Rubber; 3/4" Between Shaft Ends; 1-9/16" Width; 5 Size or Series; 7600 Max Speed; 240In-Lbs Torque
Part #
5EM
BDI #
621111
Details
54.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/5EM/p/621111
Your Price
$ 54.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.1
EAN
0697950276397
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Thermoplastic Rubber
Coupling Size or Series
5
Maximum Speed RPM
7600
Torque
240In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Manufacturer Item Number
5EM
Manufacturer Internal Number
5EM
Weight / LBS
0.25
Long Description
2-15/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Thermoplastic Rubber; 3/4" Between Shaft Ends; 1-9/16" Width; 5 Size or Series; 7600 Max Speed; 240In-Lbs Torque
Outside Diameter
2.938 Inch | 74.625 Millimeter
Distance Between Shaft Ends
0.75 Inch | 19.05 Millimeter
Width
1.563 Inch | 39.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh