https://www.bdiexpress.com/medias/INDREXCMPNTX-ELE-ELSTCPG-20R-GRN-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDJ8aW1hZ2UvanBlZ3xhR1ZrTDJneU1DOHhNREl3T0Rjek1qWTNOakV5Tmk5SlRrUlNSVmhEVFZCT1ZGaGZSVXhGWDBWTVUxUkRVRWRmTWpCU1gwZFNUbDh6TURCWU16QXdMbXB3Wnd8NDViYjUyYTk3ODRjMjI5ZjE0MmEyZDliZWFlOGYzZWM2YmQ1ZDViNzAzNzYxZmYxNWIzY2Y3MzFhZjU1ODAyNg
REXNORD
REXNORD
5R STD FLEX ELEMENT WRAPFLEX 0789006
REXNORD REXNORD
Description
5R STD FLEX ELEMENT WRAPFLEX 0789006 ; 0789006
3.17" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Polyurethane; 0.78" Between Shaft Ends; 0.91" Width; 5R Size or Series; 4500 Max Speed; 550In-Lbs Torque
Part #
4500022
BDI #
18483439
Details
71.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/5R-STD-FLEX-ELEMENT-WRAPFLEX-0789006/p/18483439
Your Price
$ 71.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.06
EAN
0782934152160
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element Assembly
Material
Polyurethane
Coupling Size or Series
5R
Maximum Speed RPM
4500
Torque
550In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Element Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0789006
Manufacturer Internal Number
0176022
Weight / LBS
0.08
Long Description
3.17" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Polyurethane; 0.78" Between Shaft Ends; 0.91" Width; 5R Size or Series; 4500 Max Speed; 550In-Lbs Torque
Distance Between Shaft Ends
0.78 Inch | 19.812 Millimeter
Width
0.91 Inch | 23.114 Millimeter
Outside Diameter
3.17 Inch | 80.518 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh