https://www.bdiexpress.com/medias/INDXXXCMPNTX-ASSY-COV-ELE-ELSTCPG-300X300.jpg?context=bWFzdGVyfHJvb3R8MjgxMzN8aW1hZ2UvanBlZ3xhR1psTDJneU15OHhNREl3T0Rjek1qYzBNVFkyTWk5SlRrUllXRmhEVFZCT1ZGaGZRVk5UV1Y5RFQxWmZSVXhGWDBWTVUxUkRVRWRmTXpBd1dETXdNQzVxY0djfDY2ZWI1YWVhN2QyOTZhZDM3OTY1YTU5OTFkOGY0MjdjMjU1NzlhN2UwN2UzMmM0YWRmOWE1NWEzOTNkZjc2Mjg
REXNORD
REXNORD
60R STL COVER/ELEMENT WRAPFLEX 3701487
REXNORD REXNORD
Description
60R STL COVER/ELEMENT WRAPFLEX 3701487 ; NON RETURNABLE ELEMENT ASSY
10.94" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Polyurethane; 2.97" Between Shaft Ends; 2.64" Width; 60R Size or Series; 2500 Max Speed; 35500In-Lbs Torque
Part #
60R STL COVER/ELEMENT WRAPFLEX 3701487
BDI #
21580710
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/60R-STL-COVER-ELEMENT-WRAPFLEX-3701487/p/21580710
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
5.35
EAN
0793699900750
Product Group - BDI
M02302
Coupling Type
Elastomeric Coupling
Component
Element Assembly
Material
Polyurethane
Coupling Size or Series
60R
Maximum Speed RPM
2500
Torque
35500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Includes Steel Cover and Fasteners
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Element Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3701487
Manufacturer Internal Number
0190075
Weight / LBS
11.8
Long Description
10.94" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Polyurethane; 2.97" Between Shaft Ends; 2.64" Width; 60R Size or Series; 2500 Max Speed; 35500In-Lbs Torque
Outside Diameter
10.94 Inch | 277.876 Millimeter
Distance Between Shaft Ends
2.97 Inch | 75.438 Millimeter
Width
2.64 Inch | 67.056 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh