TB WOODS
TB WOODS
6H
TB WOODS TB WOODS
Description
6H ELASTOMERIC COUPLING SLEEVE
3-3/4" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 7/8" Between Shaft Ends; 1-7/8" Width; 6 Size or Series; 6000 Max Speed; 1800In-Lbs Torque
Part #
6H
BDI #
987534
Details
240.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/6H/p/987534
Your Price
$ 240.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.181
EAN
0698672660242
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Hytrel
Coupling Size or Series
6
Maximum Speed RPM
6000
Torque
1800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 1 Piece Solid
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
6H
Manufacturer Internal Number
6H
Weight / LBS
0.44
Long Description
3-3/4" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 7/8" Between Shaft Ends; 1-7/8" Width; 6 Size or Series; 6000 Max Speed; 1800In-Lbs Torque
Distance Between Shaft Ends
0.875 Inch | 22.225 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh