https://www.bdiexpress.com/medias/INDM-GCMPNTX-SLV-ELSTCPG-JEM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwODJ8aW1hZ2UvanBlZ3xhRE0xTDJneVl5OHhNRFF4TURjd09EVXdNRFV4TUM5SlRrUk5MVWREVFZCT1ZGaGZVMHhXWDBWTVUxUkRVRWRmU2tWTlh6TXdNSGd6TURBdWFuQm58M2U4MDVjMmEyYTZmZWIzZThjZGJkYTdhYThlMTc4NzE1NmI5MDU5N2RlNjM3ZGVmNTZjN2Y5ZmFhN2M1YWQ4Zg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6JEM MSG
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6JEM MSG COUPLING SLEEVE ; QUADRA FLEX 3.74IN OD RUBBER
Coupling Sleeve; 3-3/4" Outside Diameter; Elastomeric Coupling Type; Thermoplastic Rubber; 7/8" Between Shaft Ends; 1-7/8" Width; 6 Size or Series; 6000 Max Speed; 450In-Lbs Torque
Part #
6JEM MSG
BDI #
22135665
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/6JEM-MSG/p/22135665
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0
Product Group - BDI
M02306
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Thermoplastic Rubber
Coupling Size or Series
6
Maximum Speed RPM
6000
Torque
450In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 1 Piece Solid
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.35
Long Description
Coupling Sleeve; 3-3/4" Outside Diameter; Elastomeric Coupling Type; Thermoplastic Rubber; 7/8" Between Shaft Ends; 1-7/8" Width; 6 Size or Series; 6000 Max Speed; 450In-Lbs Torque
Distance Between Shaft Ends
0.875 Inch | 22.225 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh