https://www.bdiexpress.com/medias/INDXXXCMPNTX-SLV-ELSTCPG-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMjR8aW1hZ2UvanBlZ3xhR1V4TDJobE5DOHhNRFV3TnpFNU5ETTJPREF6TUM5SlRrUllXRmhEVFZCT1ZGaGZVMHhXWDBWTVUxUkRVRWRmVGw4ek1EQjRNekF3TG1wd1p3fGI5OGQwMDhjNTAzMjBlNDFiMWViOWUyYzIxMmM1ZjRlZDk0ZmJhYjZiOWE0ODZlZmRkMzRjZWEzOTcyZWQ2MmY
TB WOODS
TB WOODS
6N
TB WOODS TB WOODS
Description
6N ELASTOMERIC COUPLING SLEEVE
3-3/4" Outside Diameter; Elastomeric Coupling Type; Sleeve; Neoprene; 7/8" Between Shaft Ends; 1-7/8" Width; 6 Size or Series; 6000 Max Speed; 450In-Lbs Torque
Part #
6N
BDI #
997946
Details
119.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/6N/p/997946
Your Price
$ 119.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.227
EAN
0698672920421
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Neoprene
Coupling Size or Series
6
Maximum Speed RPM
6000
Torque
450In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
6N
Manufacturer Internal Number
6N
Weight / LBS
0.49
Long Description
3-3/4" Outside Diameter; Elastomeric Coupling Type; Sleeve; Neoprene; 7/8" Between Shaft Ends; 1-7/8" Width; 6 Size or Series; 6000 Max Speed; 450In-Lbs Torque
Distance Between Shaft Ends
0.875 Inch | 22.225 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh