https://www.bdiexpress.com/medias/INDXXXCMPNTX-SLV-ELSTCPG-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMjR8aW1hZ2UvanBlZ3xhR1V4TDJobE5DOHhNRFV3TnpFNU5ETTJPREF6TUM5SlRrUllXRmhEVFZCT1ZGaGZVMHhXWDBWTVUxUkRVRWRmVGw4ek1EQjRNekF3TG1wd1p3fGI5OGQwMDhjNTAzMjBlNDFiMWViOWUyYzIxMmM1ZjRlZDk0ZmJhYjZiOWE0ODZlZmRkMzRjZWEzOTcyZWQ2MmY
TB WOODS
TB WOODS
7
TB WOODS TB WOODS
Description
7 ELASTOMERIC COUPLING SLEEVE
4-11/32" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 1" Between Shaft Ends; 2-3/16" Width; 7 Size or Series; 5250 Max Speed; 725In-Lbs Torque
Part #
7
BDI #
992491
Details
114.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/7/p/992491
Your Price
$ 114.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.35
EAN
0698672920438
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
EPDM
Coupling Size or Series
7
Maximum Speed RPM
5250
Torque
725In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
7
Manufacturer Internal Number
7
Weight / LBS
0.77
Long Description
4-11/32" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 1" Between Shaft Ends; 2-3/16" Width; 7 Size or Series; 5250 Max Speed; 725In-Lbs Torque
Width
2.188 Inch | 55.575 Millimeter
Outside Diameter
4.344 Inch | 110.338 Millimeter
Distance Between Shaft Ends
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh