https://www.bdiexpress.com/medias/INDDODCMPNTX-SLV-ELSTCPG-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyOTF8aW1hZ2UvanBlZ3xhRFZtTDJnM1lpOHhNRFF5TWpRd05UZzVNREEzT0M5SlRrUkVUMFJEVFZCT1ZGaGZVMHhXWDBWTVUxUkRVRWRmVGw4ek1EQjRNekF3TG1wd1p3fDhlNTExM2E0YTIzNTE5ZjU2Zjg4OGQ1MTNjMDFjNDQzZGJiOTc5MWU3YmFjZjM1ZWVlOTc0YjVhNjgwNjUxMmE
DODGE
DODGE
7E
DODGE DODGE
Description
7E COUPLING SLEEVE ; 4-11/32" OD EPDM
4-11/32" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 1" Between Shaft Ends; 2-3/16" Width; 7 Size or Series; 5250 Max Speed; 725In-Lbs Torque
Part #
022193
BDI #
240378
Details
78.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/7E/p/240378
Your Price
$ 78.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.386
EAN
0782475872206
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
EPDM
Coupling Size or Series
7
Maximum Speed RPM
5250
Torque
725In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 7E SLEEVE
Manufacturer Internal Number
022193
Weight / LBS
0.85
Long Description
4-11/32" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 1" Between Shaft Ends; 2-3/16" Width; 7 Size or Series; 5250 Max Speed; 725In-Lbs Torque
Distance Between Shaft Ends
1 Inch | 25.4 Millimeter
Outside Diameter
4.344 Inch | 110.338 Millimeter
Width
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh