MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
7H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
7H QUADRA-FLEX SLEEVE ; 4-11/32" OD HYTREL
4-11/32" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 1" Between Shaft Ends; 2-3/16" Width; 7 Size or Series; 5250 Max Speed; 2875In-Lbs Torque
Part #
7H
BDI #
623922
Details
239.28
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/7H/p/623922
Your Price
$ 239.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.345
EAN
0697950277103
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Hytrel
Coupling Size or Series
7
Maximum Speed RPM
5250
Torque
2875In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 1 Piece Solid
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Manufacturer Item Number
7H
Manufacturer Internal Number
7H
Weight / LBS
0.69
Long Description
4-11/32" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 1" Between Shaft Ends; 2-3/16" Width; 7 Size or Series; 5250 Max Speed; 2875In-Lbs Torque
Outside Diameter
4.344 Inch | 110.338 Millimeter
Distance Between Shaft Ends
1 Inch | 25.4 Millimeter
Width
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh