https://www.bdiexpress.com/medias/INDXXXCMPNTX-SLV-ELSTCPG-J-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDV8aW1hZ2UvanBlZ3xhR1ZrTDJneU5DOHhNREEzTmpVMU9EZ3hPVE0xT0M5SlRrUllXRmhEVFZCT1ZGaGZVMHhXWDBWTVUxUkRVRWRmU2w4ek1EQllNekF3TG1wd1p3fDk3ZWIxMGUyZmVhMzZlMGY0MzgzMzJlODI4YjRkYmZhODMwMTRhODNjMzZlMDNiM2Y5MTQ0NWE3MDYwMzk4MzI
TIMKEN LOVEJOY
TIMKEN LOVEJOY
7JE SLEEVE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
7JE COUPLING SLEEVE
4-11/32" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 1" Between Shaft Ends; 2-3/16" Width; 7 Size or Series; 5250 Max Speed; 725In-Lbs Torque
Part #
7JE-SLEEVE
BDI #
594245
Details
56.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/7JE-SLEEVE/p/594245
Your Price
$ 56.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.318
EAN
0685144355706
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
EPDM
Coupling Size or Series
7
Maximum Speed RPM
5250
Torque
725In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 1 Piece Solid
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Manufacturer Item Number
7JE SLEEVE +
Manufacturer Internal Number
35570
Weight / LBS
0.62
Long Description
4-11/32" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 1" Between Shaft Ends; 2-3/16" Width; 7 Size or Series; 5250 Max Speed; 725In-Lbs Torque
Width
2.188 Inch | 55.575 Millimeter
Distance Between Shaft Ends
1 Inch | 25.4 Millimeter
Outside Diameter
4.344 Inch | 110.338 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh