https://www.bdiexpress.com/medias/INDXXXCMPNTX-SLV-ELSTCPG-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMjR8aW1hZ2UvanBlZ3xhR1V4TDJobE5DOHhNRFV3TnpFNU5ETTJPREF6TUM5SlRrUllXRmhEVFZCT1ZGaGZVMHhXWDBWTVUxUkRVRWRmVGw4ek1EQjRNekF3TG1wd1p3fGI5OGQwMDhjNTAzMjBlNDFiMWViOWUyYzIxMmM1ZjRlZDk0ZmJhYjZiOWE0ODZlZmRkMzRjZWEzOTcyZWQ2MmY
TIMKEN LOVEJOY
TIMKEN LOVEJOY
8E SLEEVE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
8E COUPLING SLEEVE
5-1/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 1-1/8" Between Shaft Ends; 2-1/2" Width; 8 Size or Series; 4500 Max Speed; 1135In-Lbs Torque
Part #
8E-SLEEVE
BDI #
594436
Details
142.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/8E-SLEEVE/p/594436
Your Price
$ 142.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.35
EAN
0685144364197
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
EPDM
Coupling Size or Series
8
Maximum Speed RPM
4500
Torque
1135In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Manufacturer Item Number
8E SLEEVE +
Manufacturer Internal Number
36419
Weight / LBS
1.4
Long Description
5-1/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 1-1/8" Between Shaft Ends; 2-1/2" Width; 8 Size or Series; 4500 Max Speed; 1135In-Lbs Torque
Width
2.5 Inch | 63.5 Millimeter
Outside Diameter
5.063 Inch | 128.6 Millimeter
Distance Between Shaft Ends
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh