https://www.bdiexpress.com/medias/INDXXXCMPNTX-SLV-ELSTCPG-J-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDV8aW1hZ2UvanBlZ3xhR1ZrTDJneU5DOHhNREEzTmpVMU9EZ3hPVE0xT0M5SlRrUllXRmhEVFZCT1ZGaGZVMHhXWDBWTVUxUkRVRWRmU2w4ek1EQllNekF3TG1wd1p3fDk3ZWIxMGUyZmVhMzZlMGY0MzgzMzJlODI4YjRkYmZhODMwMTRhODNjMzZlMDNiM2Y5MTQ0NWE3MDYwMzk4MzI
TB WOODS
TB WOODS
8JN
TB WOODS TB WOODS
Description
8JN ELASTOMERIC COUPLING SLEEVE
5-1/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Neoprene; 1-1/8" Between Shaft Ends; 2-1/2" Width; 8 Size or Series; 4500 Max Speed; 1135In-Lbs Torque
Part #
8JN
BDI #
985489
Details
120.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/8JN/p/985489
Your Price
$ 120.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.544
EAN
0698672920513
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Neoprene
Coupling Size or Series
8
Maximum Speed RPM
4500
Torque
1135In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 1 Piece Solid
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
8JN
Manufacturer Internal Number
8JN
Weight / LBS
1.13
Long Description
5-1/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Neoprene; 1-1/8" Between Shaft Ends; 2-1/2" Width; 8 Size or Series; 4500 Max Speed; 1135In-Lbs Torque
Width
2.5 Inch | 63.5 Millimeter
Outside Diameter
5.063 Inch | 128.6 Millimeter
Distance Between Shaft Ends
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh