MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9HS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9HS QUADRA-FLEX SLEEVE ; 6" OD HYTREL
6" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 1-7/16" Between Shaft Ends; 3" Width; 9 Size or Series; 3750 Max Speed; 7200In-Lbs Torque
Part #
9HS
BDI #
625775
Details
354.81
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/9HS/p/625775
Your Price
$ 354.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.812
EAN
0697950277813
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Hytrel
Coupling Size or Series
9
Maximum Speed RPM
3750
Torque
7200In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Manufacturer Item Number
9HS
Manufacturer Internal Number
9HS
Weight / LBS
1.8
Long Description
6" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 1-7/16" Between Shaft Ends; 3" Width; 9 Size or Series; 3750 Max Speed; 7200In-Lbs Torque
Width
3 Inch | 76.2 Millimeter
Distance Between Shaft Ends
1.438 Inch | 36.525 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh