https://www.bdiexpress.com/medias/INDXXXCMPNTX-SLV-ELSTCPG-JS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTR8aW1hZ2UvanBlZ3xhR00xTDJnd1lTOHhNREF5T0RVMk1UQXpPVE01TUM5SlRrUllXRmhEVFZCT1ZGaGZVMHhXWDBWTVUxUkRVRWRmU2xOZk16QXdlRE13TUM1cWNHY3w1ZTQ4OGM1YTc0ZTU4YzI5ZjM2MjVhN2YyN2U2YWViNTFlZWU4NTQ1ZjA1NzE4ZTdiMjllOTgxZTIzMjBhMmEw
TIMKEN LOVEJOY
TIMKEN LOVEJOY
9JES SLEEVE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
9JES COUPLING SLEEVE
6" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 1-7/16" Between Shaft Ends; 3" Width; 9 Size or Series; 3750 Max Speed; 1800In-Lbs Torque
Part #
9JES-SLEEVE
BDI #
594574
Details
95.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/9JES-SLEEVE/p/594574
Your Price
$ 95.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.304
EAN
0685144368645
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
EPDM
Coupling Size or Series
9
Maximum Speed RPM
3750
Torque
1800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 1 Piece Split
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Manufacturer Item Number
9JES SLEEVE +
Manufacturer Internal Number
36864
Weight / LBS
1.46
Long Description
6" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 1-7/16" Between Shaft Ends; 3" Width; 9 Size or Series; 3750 Max Speed; 1800In-Lbs Torque
Distance Between Shaft Ends
1.438 Inch | 36.525 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh