REXNORD
REXNORD
E120M HDY ELEMENT OMEGA 7300070MHDY
REXNORD REXNORD
Description
E120M HDY ELEMENT OMEGA 7300070MHDY ; 7300070MHDY NON RETURNABLE
635MM Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 58MM Between Shaft Ends; E120M Size or Series; 1800 Max Speed; 19200Nm Torque
Part #
E120M HDY ELEMENT OMEGA 7300070MHDY
BDI #
22604895
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/E120M-HDY-ELEMENT-OMEGA-7300070MHDY/p/22604895
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
44.6
EAN
0793699912081
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
E120M
Maximum Speed RPM
1800
Torque
19200Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 124
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300070MHDY
Manufacturer Internal Number
0191208
Weight / LBS
100.2
Long Description
635MM Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 58MM Between Shaft Ends; E120M Size or Series; 1800 Max Speed; 19200Nm Torque
Outside Diameter
25 Inch | 635 Millimeter
Distance Between Shaft Ends
2.283 Inch | 58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh